Grill Kit for Cadet Register Plus Heater
Register Grill Kit for Cadet Register Plus Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- For use with Cadet's Register (RM) heaters
- Use for new installation or replacement
- Powder-coated paint eliminates sharp edges
Documents
Specifications
- Brand Model Compatibility:
- Cadet Register Plus Heater
- Collection:
- Register
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 7-3/8 in
- Product Type:
- Grill
- Width:
- 14 in