28.7 cu. ft. French Door Refrigerator in Stainless Steel
28.7 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual-dispense autofill pitcher: Enjoy chilled, delicious water anytime with a pitcher that automatically refills when placed on its docking station. Two curated pouring options give you quick access to filtered water
- Convertible drawer with soft freeze: Experience true flexibility in this adjustable temperature drawer with 5 customizable temperature settings that range from 23 to 42°: Soft freeze, meat, beverages, snacks, and wine bottles
- Unmatched visibility meets undeniable style: Relish in the bright, uniform glow of the LED light wall that spans the back wall of the refrigerator, designed for enhanced visibility of the fresh food section so every item is easy to find
- Keep your leafy greens twice as long: A humidity control system provides a climate zone for leafy greens to last 2-1/2 times longer than standard vegetable drawers. (based on internal testing versus similar size vegetable drawers with humidity controls from a leading competitor)
- Flatbread freezer compartment: A slim, full width freezer compartment designed to hold flatbread, pizzas, and other uniquely shaped frozen items is one of the many sliding shelves and trays in this three-level storage system
- Glass dividers in convertible drawer: This stylish refrigerator convertible drawer features glass dividers for a clean, aesthetic storage solution that allows for simplified organization
- Built-in Wi-Fi: This sophisticated refrigerator with built-in Wi-Fi allows users to expand on its convenient features and receive alerts when connected to the SmartHQ app
- Twin Chill™ dual evaporators curated to fit your needs, this dual evaporator model features refrigerator climate zones that keep all food items perfectly fresh in both the fresh and freezer sections
- Advanced water filtration system enjoy drinking water and ice from the refrigerator thanks to an advanced water filtration system that uses XWF replacement filters to remove 98% of certain pharmaceuticals, including ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim
- Easy clean refrigerator your stylish, easy clean refrigerator is simple to keep sparkling clean thanks to a washable drawer liner that can be removed to clean up spills with minimal effort
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 36-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.57 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-7/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16.46 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, SmartHQ™
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115/120V
- Weight:
- 359 lb
- Width:
- 35-5/8 in
- Wireless Communication:
- Wi-Fi