30 x 1/16 in. 150 psi Non-Asbestos Ring Gasket
30 x 1/16 in. 150 psi Non-Asbestos Ring Gasket
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 30 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Pressure - Maximum:
- 150 psi