Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 60 KSI tensile strength
- 18% elongation
- 69 - 100 Rb hardness
- For 150# flanges
- Lengths for two flanges & one wafer butterfly valve (per API 609 dimensions)
- Material: Carbon steel
- Finish: Zinc plated
- Sizes: 2 in to 12 in
Documents
Specifications
- Length:
- 1-1/2 in
- Package Quantity:
- Pack of 3000
- Product Type:
- Weld Pin