This product requires certification to purchase.

1 in. 180 Degree Door Viewer in Satin Nickel

You last purchased this on
 
Cal-Royal

1 in. 180 Degree Door Viewer in Satin Nickel

Brand image
You last purchased this on
 
Cal-Royal

1 in. 180 Degree Door Viewer in Satin Nickel

  • Fast #
  • Part #CDV180US15
  • Item #7051623
  • Manufacturer Part #DV180US15
3.1 out of 5 Customer Rating

X Points
$3.29
Call for Pricing
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass Door Knocker With 180° door viewer
  • Bore: 9/16”
  • Size: 3 ½” x 6 ?”
  • Screw holes: 4 ?” CTC
  • For doors: 1 ?” - 1 ¾” thick
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
3-1/2 in
Length:
6-3/8 in
Material:
Brass, Plastic
Thickness:
1.75 in
UL Listed:
No
Width:
1 in


Customers Also Bought
1–6 of 18 items
Part #PMP4377
Item #4870985
5 out of 5 Customer Rating
Requires Certification
Part #HLK1203U26D
Item #8940254
5 out of 5 Customer Rating
Requires Certification
Part #HLK1204U26D
Item #8940206
5 out of 5 Customer Rating
Requires Certification
Part #K66015SMTRCALRCS
Item #4320438
3.1 out of 5 Customer Rating
Requires Certification
Part #HDS13US15X5
Item #9606786
3.9 out of 5 Customer Rating
Requires Certification
Part #K81826001
Item #4630253
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CDK93US15
Item #5060453
5 out of 5 Customer Rating
Requires Certification
Part #CDK94US15
Item #5078775
3.6 out of 5 Customer Rating
Requires Certification
Part #CULDV200US15
Item #7051619
5 out of 5 Customer Rating
Requires Certification
Part #C8000LUS26D
Item #4597157
5 out of 5 Customer Rating
Requires Certification
Part #C5000EO36ALUM
Item #4597158
3.6 out of 5 Customer Rating
Requires Certification
Part #CDV180US26D
Item #4597128
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing