10 x 34 in. Kickplate in Satin Stainless Steel
10 x 34 in. Kickplate in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Packed with No. 6 x 5/8" screws
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Height:
- 10 in
- Material:
- Metal
- Product Type:
- Kick Plate
- UL Listed:
- No