160 Degree Door Viewer in Satin Nickel
160 Degree Door Viewer in Satin Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Door viewer covers 160°
- For doors 1-3/8" - 2" thick
- Requires a 1/2" bore
- UL listed for 90-minute fire rated doors
- Glass lens
- Diameter: 5/8"
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 5/8 in
- Material:
- Glass
- Product Type:
- Door Viewer
- Smart Home Enabled:
- No
- Thickness:
- 2 in
- UL Listed:
- Yes