160 Degree Viewer with Bore Glass Lens in Satin Chrome
160 Degree Viewer with Bore Glass Lens in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1000Product Details
Product Details
- Door viewer covers 160°
- For doors 1-3/8" - 2" thick
- Requires a 1/2" bore
- UL listed for 90-minute fire rated doors
- Glass lens
- Diameter: 5/8"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Product Type:
- Glass Lense Viewer
- Thickness:
- 1-3/8 in - 2 in
- UL Listed:
- Yes