180 Degree Brass Viewer with 1/2 in. Bore Plastic Lens in Satin Nickel
180 Degree Brass Viewer with 1/2 in. Bore Plastic Lens in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 600 Pallet: 25568Product Details
Product Details
- Door viewer covers 180°
- For doors 1-3/8" - 2" thick
- Requires a 1/2" bore
- Plastic lens
- Diameter is 1"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Material:
- Brass
- Product Type:
- Door Viewer
- UL Listed:
- No