Adjustable Door Closer with Full Cover
300 Series Adjustable Door Closer with Full Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-sized, fully adjustable 1 through 4, (Barrier Free ADA) interior doors
- For 30-185 lbs door weight
- Hydraulic door closer with standard adjustable backcheck valve
- Dual valve, closing and latching speed controlled by two separate regulating valves
- High quality hydraulic fluid for high lubricity and constant lubrication
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4, Grade 1
- Application:
- Commercial
- Collection:
- 300 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 2-7/8 in
- Height:
- 1-3/4 in
- Length:
- 9-3/4 in
- Security Grade:
- 1
- UL Listed:
- Yes