This product requires certification to purchase.

4 in. Full Mortise Plain Bearing Hinge in Satin Brass

You last purchased this on
 
Cal-Royal

4 in. Full Mortise Plain Bearing Hinge in Satin Brass

  • Fast #
  • Part #CRH60US4
  • Item #5172663
  • Manufacturer Part #RH60 US4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

4 in. Full Mortise Plain Bearing Hinge in Satin Brass

  • Fast #
  • Part #CRH60US4
  • Item #5172663
  • Manufacturer Part #RH60 US4
3.7 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For residential weight doors
  • With 8 holes
  • Includes 1/4" radius round corner
  • Package quantity: 2 per box
  • Full mortise, plain bearing
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Gauge (metal):
0.08 ga