This product requires certification to purchase.

4 in. Full Mortise Round Corner Spring Hinge in Bright Brass

You last purchased this on
 
Cal-Royal

4 in. Full Mortise Round Corner Spring Hinge in Bright Brass

  • Fast #
  • Part #CNEWSH4458RUS3
  • Item #5172670
  • Manufacturer Part #NEWSH4458R US3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

4 in. Full Mortise Round Corner Spring Hinge in Bright Brass

  • Fast #
  • Part #CNEWSH4458RUS3
  • Item #5172670
  • Manufacturer Part #NEWSH4458R US3
4.5 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For standard weight doors
  • With 8 holes
  • Includes 5/8" radius round corner
  • Package quantity: 2 per box
  • Spring hinge
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Gauge (metal):
0.11 ga