7-1/4 in. Dual Valve Door Closer in Duro
400 Series 7-1/4 in. Dual Valve Door Closer in Duro
Frequently Purchased Together
Product Details
Product Details
- Size 3 hydraulic door closer
- Dual valve, closing and latching speed controlled by 2 separate regulating valves
- Reinforced type adjustable tube arm
- Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
- High quality hydraulic fluid for high lubricity and constant lubrication
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4, Grade 2
- Application:
- Commercial
- Collection:
- 400 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Duro
- Depth:
- 2-5/8 in
- Height:
- 1-3/4 in
- Length:
- 7-1/4 in
- Security Grade:
- 2
- UL Listed:
- Yes