Pull and Rim Cylinder
5000 Series Pull and Rim Cylinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pull design
- For use with 5000 series push bars
- Allows for keyed access from the outside of a door
- Keyed cylinder will retract the latchbolt when key is turned allowing user to pull handle to open door
Documents
Specifications
- ANSI:
- ANSI A156.3, Grade 2
- Application:
- Commercial
- Collection:
- 5000 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Security Grade:
- 2
- UL Listed:
- Yes