700 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-sized hydraulic door closer with standard adjustable back-check function
- Adjustable closing and latching speed by 2 separate regulating valves
- Universal application
- Non-handed for standard, top jamb or parallel arm installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.3, Grade 1
- Application:
- Commercial, Residential
- Collection:
- 700 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 2-7/8 in
- Height:
- 1-3/4 in
- Length:
- 9-3/4 in
- Security Grade:
- 1
- UL Listed:
- Yes