This product requires certification to purchase.

8 x 34 in. Aluminum Kick Plate

You last purchased this on
 
Cal-Royal

8 x 34 in. Aluminum Kick Plate

  • Fast #
  • Part #CANO834US15
  • Item #4597161
  • Manufacturer Part #ANO834 US15
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

8 x 34 in. Aluminum Kick Plate

  • Fast #
  • Part #CANO834US15
  • Item #4597161
  • Manufacturer Part #ANO834 US15
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Packed with No. 6 x 5/8" screws
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1/31 in
Height:
8 in
Material:
Aluminum
Product Type:
Kick Plate
UL Listed:
No