This product requires certification to purchase.

83 in. Full Mortise Continuous Geared Hinge

Cal-Royal

83 in. Full Mortise Continuous Geared Hinge

  • Fast #
  • Part #CCRHD78224083CLR
  • Item #5111965
  • Manufacturer Part #CRHD78224083CLR
4.5 out of 5 Customer Rating
Brand image
Cal-Royal

83 in. Full Mortise Continuous Geared Hinge

  • Fast #
  • Part #CCRHD78224083CLR
  • Item #5111965
  • Manufacturer Part #CRHD78224083CLR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty for high frequency 1-3/4" doors
  • Self-tapping screws
  • With 3HR fire rated
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
83 in
UPC:
632963275753