900 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Size 4 hydraulic door closer
- Dual valve, closing and latching speed controlled by 2 separate regulating valves
- Reinforced type adjustable tube arm
- Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
- High quality hydraulic fluid for high lubricity and constant lubrication
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4, Grade 1
- Application:
- Commercial
- Collection:
- 900 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 2-7/8 in
- Height:
- 2 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Security Grade:
- 1
- UL Listed:
- Yes