Brass Door Viewer in Satin Nickel
Brass Door Viewer in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 600Product Details
Product Details
- Door viewer covers 180°
- For doors 1-3/8" - 2" thick
- Requires a 9/16" bore
- Plastic lens
- Diameter is 5/8"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass, Plastic
- Product Type:
- Door Viewer
- Thickness:
- 2 in
- UL Listed:
- No