Brass Viewer with Bore Plastic Lens in Satin Chrome
Brass Viewer with Bore Plastic Lens in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 600Product Details
Product Details
- Door viewer covers 180°
- For doors 1-3/8" - 2" thick
- Requires a 9/16" bore
- Plastic lens
- Diameter is 1"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Material:
- Brass, Plastic
- Product Type:
- Door Viewer
- UL Listed:
- No