Dummy Lever Handle in Satin Nickel
Chelsie Series Dummy Lever Handle in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Wood and Metal Doors, Fits 1 ?” to 1 ¾” Thick Doors
- 5 ?” or 2 ¾” Adjustable Backset, Size 1” x 2 ¼” Round Corner Standard
- 1" Bore Diameter for Latch, 2 1/8” Diameter for Lock Housing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 3
- Application:
- Residential
- Collection:
- Chelsie Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Dummy
- Material:
- Brass
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No