One Sided Deadbolt Blank Cover in Satin Nickel
Chelsie Series One Sided Deadbolt Blank Cover in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- One sided dead bolt
- Deadbolt thrown or retracted by turn unit only, with outside trim
- Blank plate is on external trim
- To be used on bore holes 1-5/8" and 2-1/2" diameter
- For wood and metal doors
- Full 1" throw deadbolt with hardened steel pin to prevent saw cutting
- Fits door thickness of 1-3/8" to 1-3/4"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Application:
- Commercial, Residential
- Collection:
- Chelsie Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- UL Listed:
- No