This product requires certification to purchase.

One Sided Deadbolt with No Cover in Satin Nickel

Cal-Royal

Chelsie Series One Sided Deadbolt with No Cover in Satin Nickel

  • Fast #
  • Part #CID701US15
  • Item #4597138
4.4 out of 5 Customer Rating
Brand image
Cal-Royal

Chelsie Series One Sided Deadbolt with No Cover in Satin Nickel

  • Fast #
  • Part #CID701US15
  • Item #4597138
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One sided dead bolt
  • Deadbolt thrown or retracted by turn unit only, no outside trim
  • Bore halfway through door for installation
  • Visible from one side of door only
  • For wood and metal doors
  • Full 1" throw deadbolt with hardened steel pin to prevent saw cutting
  • For doors 1-3/8" - 1-3/4" thick
  • 2-1/2" diameter
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Commercial, Residential
Collection:
Chelsie Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
3
UL Listed:
No