This product requires certification to purchase.

Privacy Lever Handle in Satin Nickel

You last purchased this on
 
Cal-Royal

Chelsie Series Privacy Lever Handle in Satin Nickel

  • Fast #
  • Part #CLEN20US15
  • Item #7531412
  • Manufacturer Part #LEN-20-US15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

Chelsie Series Privacy Lever Handle in Satin Nickel

  • Fast #
  • Part #CLEN20US15
  • Item #7531412
  • Manufacturer Part #LEN-20-US15
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Wood and Metal Doors, Fits 1 ?” to 1 ¾” Thick Doors
  • 3 ?” or 2 ¾” Adjustable Backset, Size 1” x 2 ¼” Round Corner Standard
  • 1" Bore Diameter for Latch, 2 1/8” Diameter for Lock Housing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 Grade 3
Application:
Residential
Collection:
Chelsie Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Privacy
Material:
Brass
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No