This product requires certification to purchase.

Cylindrical Lock in Satin Chrome

You last purchased this on
 
Cal-Royal

Cylindrical Lock in Satin Chrome

  • Fast #
  • Part #C800US26D
  • Item #4597136
  • Manufacturer Part #800 US26D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

Cylindrical Lock in Satin Chrome

  • Fast #
  • Part #C800US26D
  • Item #4597136
  • Manufacturer Part #800 US26D
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Entrance way leverset
  • Five-pin, solid brass Schlage "C" keyway standard
  • Push turn button locks outside lever until unlocked with key or inside lever is turned
  • Handle material: zinc casting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2, Grade 3
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Keyed
Length:
4-3/4 in
Material:
Brass
Security Grade:
3
UL Listed:
Yes
Width:
3-3/4 in