This product requires certification to purchase.

Dummy Cylindrical Levset

You last purchased this on
 
Cal-Royal

Dummy Cylindrical Levset

  • Fast #
  • Part #C805US26D
  • Item #4597142
  • Manufacturer Part #805 US26D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

Dummy Cylindrical Levset

  • Fast #
  • Part #C805US26D
  • Item #4597142
  • Manufacturer Part #805 US26D
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dummy lever
  • Single dummy trim for 1 side of door
  • Pull only
  • Handle material: zinc casting
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2, Grade 3
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-7/8 in
Handle Type:
Dummy
Height:
2-7/16 in
Material:
Brass
Security Grade:
3
UL Listed:
Yes