2-Grade Door Lever with Big Rose in Satin Chrome
Explorer Series 2-Grade Door Lever with Big Rose in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Entrance way or office lock leverset
- Six-pin solid brass “C” key way
- Turn and push button locking
- Pushing and turning button locks outside knob, requiring use of key until button is manually unlocked
- Pushing button locks outside knob until unlocked with key or inside knob is turned
- UL listed as 3 hour rated
- Handle material: zinc
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Explorer Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Keyed
- Material:
- Metal
- Security Grade:
- 2
- UL Listed:
- Yes