This product requires certification to purchase.

2-Grade Dummy Lock with Big Rose in Satin Chrome

You last purchased this on
 
Cal-Royal

Explorer Series 2-Grade Dummy Lock with Big Rose in Satin Chrome

  • Fast #
  • Part #CXP40US26D
  • Item #4597135
  • Manufacturer Part #XP40 US26D
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal-Royal

Explorer Series 2-Grade Dummy Lock with Big Rose in Satin Chrome

  • Fast #
  • Part #CXP40US26D
  • Item #4597135
  • Manufacturer Part #XP40 US26D
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dummy lever
  • Single dummy trim for one side of door
  • Pull only
  • UL listed as 3 hour rated
  • Handle material: zinc
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Explorer Series
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Dummy
Material:
Metal
Security Grade:
2
UL Listed:
Yes