2-Grade Exit Lock Leverset with Big Rose in Satin Chrome
Explorer Series 2-Grade Exit Lock Leverset with Big Rose in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exit lock leverset
- Blank plate outside
- Inside lever always unlocked
- UL listed as 3 hour rated
- Handle material: zinc
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Explorer Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Exit
- Material:
- Metal
- Security Grade:
- 2
- UL Listed:
- Yes
- UPC:
- 632963244247