2-Grade Passage Lock with Big Rose in Satin Chrome
Explorer Series 2-Grade Passage Lock with Big Rose in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keyed entry leverset
- Latch bolt operated by lever from either side at all times
- UL listed as 3 hour rated
- Handle material: zinc
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Explorer Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Length:
- 4-3/4 in
- Material:
- Metal
- Security Grade:
- 2
- UL Listed:
- Yes