This product requires certification to purchase.

2-Grade Storeroom Lock Leverset with Big Rose in Satin Chrome

You last purchased this on
 
Cal-Royal

Explorer Series 2-Grade Storeroom Lock Leverset with Big Rose in Satin Chrome

Brand image
You last purchased this on
 
Cal-Royal

Explorer Series 2-Grade Storeroom Lock Leverset with Big Rose in Satin Chrome

  • Fast #
  • Part #CXP05US26D
  • Item #4597130
  • Manufacturer Part #XP05 US26D
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Storeroom lock leverset
  • Deadlocking latch bolt operated by key in outside lever or by rotating inside lever
  • Outside lever is always fixed
  • UL listed as 3 hour rated
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Explorer Series
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Storeroom
Material:
Metal
Security Grade:
2
UL Listed:
Yes


Customers Also Bought
1–6 of 18 items
Part #HLK1107U15
Item #8940221
5 out of 5 Customer Rating
Requires Certification
Part #HLK1106U15
Item #8940382
4.1 out of 5 Customer Rating
Requires Certification
Part #K66015SMTRCALRCS
Item #4320438
3.1 out of 5 Customer Rating
Requires Certification
Part #PMP4533S
Item #7233902
5 out of 5 Customer Rating
Requires Certification
Part #CBKICK834US32D
Item #4597148
5 out of 5 Customer Rating
Requires Certification
Part #CULDV160US26D
Item #4597121
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CXP50US26D
Item #4597144
4.1 out of 5 Customer Rating
Requires Certification
Part #CLEN30US15
Item #7531410
3.8 out of 5 Customer Rating
Requires Certification
Part #CLEN20US15
Item #7531412
5 out of 5 Customer Rating
Requires Certification
Part #CDK93US15
Item #5060453
5 out of 5 Customer Rating
Requires Certification
Part #CDV90US3
Item #7051612
4.9 out of 5 Customer Rating
Requires Certification
Part #CULDV160US15
Item #7051611
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing