Privacy Lock in Satin Chrome
Explorer Series Privacy Lock in Satin Chrome
Product Details
Product Details
- Privacy lock leverset
- Latch bolt operated by lever from either side
- Outside lever is locked by push button inside, and unlocked by emergency release outside
- Turning inside lever or closing door releases push button
- UL listed as 3 hour rated
- Handle material: zinc
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Explorer Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Privacy
- Material:
- Metal
- Security Grade:
- 2
- UL Listed:
- Yes