Passage Cylindrical Levset
Passage Cylindrical Levset
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Passage leverset
- Latch bolt operated by lever from either side at all times
- Handle material: zinc casting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2, Grade 3
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Passage
- Material:
- Brass
- Security Grade:
- 3
- UL Listed:
- Yes