This product requires certification to purchase.

3/16 x 2 in. x 25 ft. Sticky Back Felt with Adhesive Pipe Wrap Tape

You last purchased this on
 
Cal Western Converting

3/16 x 2 in. x 25 ft. Sticky Back Felt with Adhesive Pipe Wrap Tape

  • Fast #
  • Part #C160
  • Item #1194468
  • Manufacturer Part ##175
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cal Western Converting

3/16 x 2 in. x 25 ft. Sticky Back Felt with Adhesive Pipe Wrap Tape

  • Fast #
  • Part #C160
  • Item #1194468
  • Manufacturer Part ##175
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adhesive backed felt
  • Used in pipe hangers and pipe clamps
  • Isolates pipes and stops electrolysis
  • Used to wrap DWV, especially between floors to reduce sound transmission
  • Reduces pipe movement and vibration
  • Requires Certification

Documents


Specifications

Length:
25 ft
Origin:
Domestic
Product Type:
Felt
Size:
1/4 in x 2 in x 25 ft
Thickness:
1/4 in
Width:
2 in