6 in. x 200 ft. Plastic Foam Tape
6 in. x 200 ft. Plastic Foam Tape
Frequently Purchased Together
Product Details
Product Details
- Used to wrap all pipes in a concrete pour
- Provides true expansion space between pipe and a concrete pour
- Inexpensive
- Satisfies UPC code Sec.315.7
Documents
Specifications
- Application:
- Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 200 ft
- Material:
- Foam
- Product Type:
- Foam Tape
- Size:
- 6 in x 200 ft
- Thickness:
- 3/32 in
- Width:
- 6 in