1/2 x 1/2 in. NPT Male 360 Degree Automatic Air Vent
1/2 x 1/2 in. NPT Male 360 Degree Automatic Air Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warning.ca.gov