This product requires certification to purchase.

1 in. Solar Pump Station

You last purchased this on
 
Caleffi North America

1 in. Solar Pump Station

  • Fast #
  • Part #CNA10481
  • Item #7542959
  • Manufacturer Part #NA10481
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

1 in. Solar Pump Station

  • Fast #
  • Part #CNA10481
  • Item #7542959
  • Manufacturer Part #NA10481
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Union Male
End Connections:
Union Male
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warning.ca.gov
Volts:
115V