1/2 x 3/4 in. Relief Valve
253 Series 1/2 x 3/4 in. Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Safety relief valve for solar thermal systems
- Brass body
- Chrome-plated
- Female connections
- Temperature range: -30-160°C
Specifications
- BTU:
- 171000
- Collection:
- 253 Series
- Height:
- 2-3/4 in
- MBH:
- 171
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Product Type:
- Relief Valve
- Size:
- 1/2 in x 3/4 in