This product requires certification to purchase.

You last purchased this on
 
Caleffi North America

AutoFill™

  • Fast #
  • Part #C573002A
  • Item #3511769
  • Manufacturer Part #573002A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

AutoFill™

  • Fast #
  • Part #C573002A
  • Item #3511769
  • Manufacturer Part #573002A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Water feed will automatically stop when the set pressure is reached
  • Pre-assembled version is also available, complete with upstream backflow preventer
  • Parts warranty: 2 years
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1012
CSA Certified:
CSA B64.3
Collection:
AutoFill™
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
6-11/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Rubber
Maximum Temperature:
150
Pressure - Maximum:
175 psi
Pressure Class:
175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Fill Valve