3/4 in. Automatic Flow Balancing Valve
AutoFlow® 127 Series 3/4 in. Automatic Flow Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact automatic flow balancing valve
- DZR low-lead brass valve body
- Patented, anti-scale, low noise polymer FlowCal™ cartridge
- Max working pressure: 230 psi (16 bar)
- Temp range: 32° - 212° F (0° - 100° C)
- Max percentage of glycol: 50%
- Differential pressure control ranges: 2 - 14, 2 - 32, 4 - 34, 5 - 35 psid
- Flow rate: 16 fixed flow rate settings ranging from 0.35 - 10.0 GPM
- Flow accuracy: ±10%
- NSF/ANSI 372 - drinking water system components - lead
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 212
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve