This product requires certification to purchase.

3/4 in. 7 gal Solar Expansion Tank

You last purchased this on
 
Caleffi North America

3/4 in. 7 gal Solar Expansion Tank

  • Fast #
  • Part #C259025
  • Item #3864831
  • Manufacturer Part #259025
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

3/4 in. 7 gal Solar Expansion Tank

  • Fast #
  • Part #C259025
  • Item #3864831
  • Manufacturer Part #259025
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
7 gal
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
500 in
Material:
Steel
Maximum Temperature:
250
Pressure - Maximum:
145 psi
UL Listed:
No