This product requires certification to purchase.

3/4 in. Sweat 3 Way Mixing Valve with Adapter & GA

You last purchased this on
 
Caleffi North America

3/4 in. Sweat 3 Way Mixing Valve with Adapter & GA

  • Fast #
  • Part #C521519A
  • Item #3810833
  • Manufacturer Part #521519A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

3/4 in. Sweat 3 Way Mixing Valve with Adapter & GA

  • Fast #
  • Part #C521519A
  • Item #3810833
  • Manufacturer Part #521519A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
3 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
185
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Mixing Valve