This product requires certification to purchase.

3/4 in. Sweat Union Automatic Filling Valve

You last purchased this on
 
Caleffi North America

3/4 in. Sweat Union Automatic Filling Valve

  • Fast #
  • Part #C535059A
  • Item #4488094
  • Manufacturer Part #535059A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

3/4 in. Sweat Union Automatic Filling Valve

  • Fast #
  • Part #C535059A
  • Item #4488094
  • Manufacturer Part #535059A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

End Connection 1:
Union Sweat
End Connections:
Union Sweat
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
365 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
3/4 in