This product requires certification to purchase.

2 in. 36 gpm Hydraulic Separator

You last purchased this on
 
Caleffi North America

Dirtmag® 2 in. 36 gpm Hydraulic Separator

  • Fast #
  • Part #C546369A
  • Item #7829617
  • Manufacturer Part #546369A
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

Dirtmag® 2 in. 36 gpm Hydraulic Separator

  • Fast #
  • Part #C546369A
  • Item #7829617
  • Manufacturer Part #546369A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Dirtmag®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
36 gpm
Material:
Brass