This product requires certification to purchase.

1-1/4 in. FNPT Hydronic Air Eliminator 150 psi Brass

You last purchased this on
 
Caleffi North America

Dirtmag® Pro 1-1/4 in. FNPT Hydronic Air Eliminator 150 psi Brass

  • Fast #
  • Part #C546307AM
  • Item #9788121
  • Manufacturer Part #546307AM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

Dirtmag® Pro 1-1/4 in. FNPT Hydronic Air Eliminator 150 psi Brass

  • Fast #
  • Part #C546307AM
  • Item #9788121
  • Manufacturer Part #546307AM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts warranty: 2 years
  • Dual magnet dirt separator (FNPT)
  • Internal magnet in drywell
  • External clip-on magnet
  • Ferrous impurities separation efficiency: 100%
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
Collection:
Dirtmag® Pro
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
21 gpm
Length:
4-7/8 in
Material:
Brass
Pressure - Maximum:
150 psi
Valve Body Material:
Brass
Valve Size:
3/4 in