This product requires certification to purchase.

1 in. FNPT Air Separator

You last purchased this on
 
Caleffi North America

Discal® 1 in. FNPT Air Separator

  • Fast #
  • Part #C551006A
  • Item #1877596
  • Manufacturer Part #551006A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

Discal® 1 in. FNPT Air Separator

  • Fast #
  • Part #C551006A
  • Item #1877596
  • Manufacturer Part #551006A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150
Collection:
Discal®
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
32.5 gpm
Height:
7-1/2 in
Length:
2-3/16 in
Material:
Brass
Maximum Temperature:
250
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No