3/4 in. FNPT Brass Air Separator with Service Check Valve
DISCAL® 3/4 in. FNPT Brass Air Separator with Service Check Valve
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- DISCAL®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 19 gpm
- Length:
- 7-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 4-5/16 in