This product requires certification to purchase.

2 in. FNPT 304 Stainless Steel and Brass Hydraulic Separator

You last purchased this on
 
Caleffi North America

Discal® 551 Series 2 in. FNPT 304 Stainless Steel and Brass Hydraulic Separator

  • Fast #
  • Part #C551009A
  • Item #3810969
  • Manufacturer Part #551009A
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

Discal® 551 Series 2 in. FNPT 304 Stainless Steel and Brass Hydraulic Separator

  • Fast #
  • Part #C551009A
  • Item #3810969
  • Manufacturer Part #551009A
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Discal® 551 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
81 gpm
Height:
8-1/4 in
Material:
Brass, Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
5-1/8 in