MNPT Hydronic Mixing Valve Brass 212F
Legiomix® 6000 Series MNPT Hydronic Mixing Valve Brass 212F
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372 2011, ANSI 372 2016
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3, CSA Z317.1
- Collection:
- Legiomix® 6000 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed:
- No
- Length:
- 9-1/2 in
- Maximum Temperature:
- 212
- NSF:
- NSF 372 2011, NSF 372 2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Hydronic Mixing Valve