This product requires certification to purchase.

Sweat Hydronic Mixing Valve Brass 212F

You last purchased this on
 
Caleffi North America

Legiomix® 6000 Series Sweat Hydronic Mixing Valve Brass 212F

  • Fast #
  • Part #C600089A
  • Item #7829605
  • Manufacturer Part #600089A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

Legiomix® 6000 Series Sweat Hydronic Mixing Valve Brass 212F

  • Fast #
  • Part #C600089A
  • Item #7829605
  • Manufacturer Part #600089A
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2011, ANSI 372 2016
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3, CSA Z317.1
Collection:
Legiomix® 6000 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
13-1/8 in
IAPMO Listed:
No
Length:
7-7/8 in
Maximum Temperature:
212
NSF:
NSF 372 2011, NSF 372 2016
NSF Certified:
Yes
Pressure - Maximum:
230 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1-1/2 in
Valve Type:
Hydronic Mixing Valve